
RP 251 Compact Cordless Press Tool Kit, For 1/2 in to 1-1/2 in 12 V
Mfr # 78238
Zoro # G914385696
product price: $4,579.99
/ea
Free Shipping & Returns
Key Features
Compatible Material Type
Carbon Steel, Copper, PEX, Stainless Steel, Black Steel, Copper Ring PEX
Compatible Pipe Size
1/2 in to 1-1/2 in
Series
RP 251
Voltage
12 V
Press Tool Type
Compact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78238
Zoro #
G914385696
UPC #
095691782380
Country of Origin
Slovakia
Dimensions
Compatible Pipe Size
1/2 in to 1-1/2 in
Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
1/2 in
Maximum Compatible Tube Size - Copper
1 1/4 in
Maximum Compatible Pipe Size - Stainless Steel
1 1/4 in
Minimum Compatible Tube Size - Copper
1/2 in
Minimum Compatible Pipe Size - Black Steel
1/2 in
Maximum Compatible Tube Size - PEX
1 1/2 in
Minimum Compatible Tube Size - PEX
1/2 in
Maximum Compatible Pipe Size - Black Steel
1 in
Minimum Compatible Pipe Size - Stainless Steel
1/2 in
Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
1 1/2 in
Details
Compatible Material Type
Carbon Steel, Copper, PEX, Stainless Steel, Black Steel, Copper Ring PEX
Series
RP 251
Voltage
12 V
Press Tool Type
Compact
Item
Cordless Press Tool Kit
Crimping Force
5,400 lb
Handle Type
Inline
Battery Platform
12V
Includes
(1) Bare Tool, (1) Charger, (2) Batteries, RLS 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in Jaws
Tool Weight
3.5 lb
Description
Cordless Press Tool Kit, Maximum Compatible Tube Size - Copper 1 1/4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 1 in, Minimum Compatible Pipe Size - Black Steel 1/2 in, Crimping Force 5,400 lb, Jaws Included RLS 1/4 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 1/8 in, 1 3/8 in, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Tool Series RP 251, Voltage 12 V, Press Tool Type Compact
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.