Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RP 351 Standard Cordless Press Tool Kit, For 1/2 in to 4 in 18 V

  • Mfr # 67193

  • Zoro # G701109221


product price: $4,650.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Carbon Steel, Copper, PEX, Black Steel, Stainless Steel
Compatible Pipe Size
1/2 in to 4 in
Cycle Time
4.5 sec
Series
RP 351
Voltage
18 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67193
Zoro #
G701109221
UPC #
095691671936
Country of Origin
Slovakia

Dimensions

Compatible Pipe Size
1/2 in to 4 in
Minimum Compatible Pipe Size - Stainless Steel
1/2 in
Minimum Compatible Tube Size - Copper
1/2 in
Maximum Compatible Pipe Size - Black Steel
2 in
Overall Length
20.125 in
Overall Width
3 in
Overall Height
4.6 in
Manufacturer Warranty Length
Full Lifetime
Minimum Compatible Pipe Size - Black Steel
1/2 in
Minimum Compatible Tube Size - PEX
1/2 in
Maximum Compatible Tube Size - PEX
2 in
Maximum Compatible Tube Size - Copper
4 in
Maximum Compatible Pipe Size - Stainless Steel
4 in

Details

Compatible Material Type
Carbon Steel, Copper, PEX, Black Steel, Stainless Steel
Cycle Time
4.5 sec
Series
RP 351
Voltage
18 V
Press Tool Type
Standard
Item
Cordless Press Tool Kit
Includes
120V AC Power Adapter (44468), Press Tool (67223), Carrying Case (67338), 1/2 in Jaw for ProPress (76652), 3/4 in Jaw for ProPress (76657), 1 in Jaw for ProPress (76662), 1 1/4 in Jaw for ProPress (76667), 1 1/2 in Jaw for ProPress, 2 in Jaw for ProPress
Temp. Range (F)
15 Degrees to 122 Degrees
Tool Weight
47.7 lb
Crimping Force
7,200 lb
Features
Bluetooth Connectivity and Color-Coded Light Indicators for Operation, Brushless Motor Capable of Over 100000 Press Cycles, No Scheduled Maintenance, Robust LED Lighting for Low-Light Applications; 15 A; Auto-Cycles, 325 Cycles Per Charge; 360° Head Rotation
Standards
Canadian ICES-003 Class A, EMC, EN 62481-1, Part 15 of the FCC
Cycles per Charge
325
Pressing Capacities
1/2 to 2 in PEX, 1/2 to 4 in Carbon Steel, 1/2 to 4 in Copper
Handle Type
Inline
Compatible Charger Manufacturer Part Number
64383
Battery Platform
18V Li-Ion
Material
Polyamide

Description

Cordless Press Tool Kit, Maximum Compatible Tube Size - Copper 4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 2 in, Minimum Compatible Pipe Size - Black Steel 1/2 in, Crimping Force 7,200 lb, Jaws Included Propress 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, Handle Type Inline, Cordless Tool Kit Contents AC Adapter, Bare Tool, Tool Series RP 351, Voltage 18 V, Press Tool Type Standard, Bare Tool / Battery Included Bare Tool

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.