Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid SeeSnake Compact C40 | System, Compact C40 TruSense 63823

SeeSnake Compact C40 | System, Compact C40 TruSense (Discontinued)

  • Mfr # 63823
  • Zoro # G004306235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63823
Zoro #
G004306235
UPC #
95691638236
Country of Origin
Unknown

Dimensions

Length
41
Height
21
Width
23

Description

SeeSnake Compact C40 System packed with CS6x Versa monitor delivers big performance in a small package. C40 delivers 131’ (40 m) of push cable with a 2.5” (63 mm) min bend radius. Self-leveling camera head provides an image that is always upright. TruSenseTM technology features a high dynamic range (HDR) image sensor and two-way communication between the camera and SeeSnake CSx series Wi-Fi enabled monitor. HDR image sensor maintains color and detail in high dynamic range scenes. TiltSenseinclinometer shows camera’s degree of tilt on CSx series monitors. Quick-release dock for the CS6x Versa Digital Recording Monitor with Wi-Fi provides fast, efficient job setup. Tilt the monitor to the desired viewing angle while docked or remove it for convenient jobsite placement•

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.