Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid SeeSnake® Drain Inspect System, 1.5 to 4 Cap, 100 ft 40808

SeeSnake® Drain Inspect System, 1.5 to 4 Cap, 100 ft (Discontinued)

  • Mfr # 40808
  • Zoro # G4607644
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40808
Zoro #
G4607644
UPC #
095691408082
Country of Origin
United States

Dimensions

Push Rod Length
100 ft
Overall Width
6 5/8 in
Overall Length
13 1/4 in
Monitor Size
3.5 in
Cable Dia.
0.27 in
Overall Height
17 1/2 in
Camera Diameter
0.98 in
Display Size
3 1/2 in
Camera Water Resistance Depth
266 ft
Cable Diameter
0.27 in
Cable/Push Rod Length
100 ft

Details

Item
Pipe Inspection Camera Reel
Pipe Capacity
1 1/2 in to 4 in
Voltage
115
Power Source
Monitor (Not Included)
Operating Temp.
32 Degrees to 115 Degrees F
For Use With
13C591
Battery Capacity
4.4 Ah
Cable Type
Stiffer Push Cable
Battery Pack Replacement
Mfr. No. 37083
Battery Included
Mfr. No. 37083
Battery Type
Li-Ion
Features
Interchangeable Drums, Multiple Monitor Compatibility
Display Color
Color
Camera Type
Fixed
Monitor System
13C591
Material of Construction
Hardened Stainless Steel Camera Head With Saphire Lens Cover, Polypropylene Coated With Fiberglass Inner Core Push Rod, Metal Frame, Polyethelene Drum
Waterproof
Camera up to 266 ft
Includes
(2) Ball Guides
Reel Type
Interchangeable Drum
Connector Type
4-Pin Plug
Green Environmental Attribute
Product is Rechargeable
Product Type
Camera Reel and Monitor Systems
Maximum Operating Temperature
115 Degrees F
Camera Material
Stainless Steel
Resolution
510 x 496
Material
Hardened Stainless Steel Camera Head with Sapphire Lens Cover, Metal Frame, Polyethylene Drum, Polypropylene Coated with Fiberglass Inner Core Push Rod
Minimum Pipe Capacity
1 1/2 in
Maximum Pipe Capacity
4 in
Data Transmission
Interconnect Cable
Tool Series
SeeSnake(R) microREEL
Compatible Manufacturer Model Number
CA-350
Compatible Product Type
Micro CA-300 Inspection Camera
Cordless Tool Kit Contents
Bare Tool
Distance Counting
Yes
Minimum Operating Temperature
32 Degrees F
Number of Batteries Included
0
Tilt Sensing
Not Included

Description

Pipe Inspection Camera Reel, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity 4 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 100 ft, Camera Type Fixed, Display Size 3 1/2 in, Display Type Not Applicable, Display Interface Not Applicable, Data Transmission Interconnect Cable, Tool Series SeeSnake(R) microREEL, Camera Diameter 0.98 in, Resolution 510 x 496, Distance Counting Yes, Number of Batteries Included 0, Compatible Manufacturer Model Number CA-350

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.