This item is Discontinued.

Ridgid SeeSnake Monitor, 12" L x 6" W x 6" H 56803

SeeSnake Monitor, 12" L x 6" W x 6" H (Discontinued)

  • Mfr # 56803
  • Zoro # G7824750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56803
Zoro #
G7824750
UPC #
095691568038
Country of Origin
United States

Dimensions

Push Rod Length
Reel Not Included
Overall Width
6"
Overall Length
12"
Overall Height
6"
Monitor Size
5-3/4"

Details

Item
Digital Recording Monitor
Voltage
18/120
Power Source
18V Li-Ion Battery
Battery Pack Replacement
22XH25
Battery Capacity
2Ah
Material of Construction
Water-Resistant Injection Molded
Display Color
Color
Monitor System
6PFE0, 1VUT6, 1VUT5, 4GB14, 34F824, 13C592
Connector Type
Waterproof, Universal 3-Pin
Waterproof
Water Resistant
For Use With
6PFE0, 1VUT6, 1VUT5, 4GB14, 34F824, 13C592
Operating Temp.
32 Degrees to 104 Degrees F
Battery Included
No
Features
WiFi Capable, Direct to USB Recording, Water Resistant Keyboard, Daylight Viewable Display, SeeSnake HQ Software, On Screen Keyboard, Integrated Microphone and Speakers
Number of Wheels
0
Battery Type
Li-Ion

Description

Digital Recording Monitor, Features WiFi Capable, Direct to USB Recording, Water Resistant Keyboard, Daylight Viewable Display, SeeSnake HQ Software, On Screen Keyboard, Integrated Microphone and Speakers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.