This item is Discontinued.

Ridgid SeeSnake Monitor, 12" L x 6" W x 6" H 57138

SeeSnake Monitor, 12" L x 6" W x 6" H (Discontinued)

  • Mfr # 57138
  • Zoro # G7824769
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57138
Zoro #
G7824769
UPC #
095691571380
Country of Origin
United States

Dimensions

Push Rod Length
Reel Not Included
Overall Width
6 in
Overall Length
12 in
Monitor Size
5 3/4 in
Overall Height
6 in

Details

Item
Digital Recording Monitor
Voltage
18/120
Power Source
18V Li-Ion Battery
Waterproof
Water Resistant
For Use With
6PFE0, 1VUT6, 1VUT5, 4GB14, 34F824, 13C592
Features
WiFi Capable, Direct to USB Recording, Water Resistant Keyboard, Daylight Viewable Display, SeeSnake HQ Software, On Screen Keyboard, Integrated Microphone and Speakers
Includes
(2) 18V Li-Ion Batteries, Charger
Material of Construction
Water-Resistant Injection Molded
Connector Type
Waterproof, Universal 3-Pin
Battery Pack Replacement
22XH25
Display Color
Color
Monitor System
6PFE0, 1VUT6, 1VUT5, 4GB14, 34F824, 13C592
Operating Temp.
32 Degrees to 104 Degrees F
Battery Type
Li-Ion
Battery Capacity
2Ah
Number of Wheels
0
Battery Included
Yes

Description

Digital Recording Monitor, Features WiFi Capable, Direct to USB Recording, Water Resistant Keyboard, Daylight Viewable Display, SeeSnake HQ Software, On Screen Keyboard, Integrated Microphone and Speakers

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.