This item is Discontinued.

Ridgid SeeSnake Monitor, 17" L x 12" W x 6" H 57143

SeeSnake Monitor, 17" L x 12" W x 6" H (Discontinued)

  • Mfr # 57143
  • Zoro # G7824820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57143
Zoro #
G7824820
UPC #
095691571434
Country of Origin
United States

Dimensions

Push Rod Length
Reel Not Included
Overall Width
12"
Overall Length
17"
Monitor Size
5-3/4"
Overall Height
6"

Details

Item
Digital Recording Monitor
Voltage
18/120
Power Source
18V Li-Ion Battery
Monitor System
6PFE0, 1VUT6, 1VUT5, 4GB14, 34F824, 13C592
Battery Capacity
2Ah
Battery Type
Li-Ion
Display Color
Color
Operating Temp.
32 Degrees to 104 Degrees F
Features
WiFi Capable, Direct to USB Recording, Water Resistant Keyboard, Daylight Viewable Display, SeeSnake HQ Software, On Screen Keyboard, Integrated Microphone and Speakers
For Use With
6PFE0, 1VUT6, 1VUT5, 4GB14, 34F824, 13C592
Number of Wheels
0
Connector Type
Waterproof, Universal 3-Pin
Includes
(2) 18V Li-Ion Batteries, Charger
Battery Pack Replacement
22XH25
Battery Included
Yes
Material of Construction
Water-Resistant Injection Molded
Waterproof
Water Resistant

Description

Digital Recording Monitor, Features WiFi Capable, Direct to USB Recording, Water Resistant Keyboard, Daylight Viewable Display, SeeSnake HQ Software, On Screen Keyboard, Integrated Microphone and Speakers

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.