Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SeeSnake(R) 325' Standard DSL

  • Mfr # 82128

  • Zoro # G322581468


product price: $13,229.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82128
Zoro #
G322581468
UPC #
0095691001047
Country of Origin
United States

Description

Drain Inspection Camera, Product Type Camera Reel, Maximum Pipe Capacity 12 in, Minimum Pipe Capacity 2 in, Cable/Push Rod Length 325 ft, Camera Type Self-Leveling, Display Size Not Applicable, Display Type Not Applicable, Display Interface Not Applicable, Data Transmission Bluetooth, Wi-Fi, Tool Series Standard Reel, Camera Diameter 1.4 in, Resolution Not Applicable, Distance Counting Yes, Power Source 18V Li-Ion Rechargeable Battery or AC Adapter, Compatible Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.