SeeSnake(R) Standard DSL
Mfr # 78733
Zoro # G121909043
product price: $13,049.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78733
Zoro #
G121909043
UPC #
095691001009
Country of Origin
United States
Description
Camera Reel, Product Type Camera Reel, Maximum Pipe Capacity 12 in, Minimum Pipe Capacity 2 in, Cable/Push Rod Length 200 ft, Camera Type Self-Leveling, Display Size Not Applicable, Display Type Not Applicable, Display Interface Not Applicable, Data Transmission Bluetooth, WiFi, Wired, Tool Series SeeSnake(R), Camera Diameter 1.37 in, Resolution 640 x 480, Distance Counting Yes, Power Source Compatible Monitor, Number of Batteries Included 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.