Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid Self-Leveling Reel, 21 in. L 48488

Self-Leveling Reel, 21 in. L (Discontinued)

  • Mfr # 48488
  • Zoro # G1809459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48488
Zoro #
G1809459
UPC #
095691484888
Country of Origin
Unknown

Dimensions

Push Rod Length
200 ft
Overall Width
12 in
Overall Length
21 in
Camera Diameter
1.18 in
Cable/Push Rod Length
200 ft

Details

Item
Self-Leveling Reel
Pipe Capacity
1 1/2 in to 6 in
Voltage
120
Includes
Center Guides, Instructional Manual and DVD
Material of Construction
Hardened Stainless Steel Camera Head with Sapphire Lens Cover, Polypropylene Coated with Fiberglass Inner Core Push Rod, Metal Frame, Polyethylene Drum
Camera Type
Fixed
Battery Included
No
Operating Temp.
0 Degrees to 117 Degrees F
Features
Built In Transmitter, Camera Head Self Levels, Footage Counter
Number of Wheels
0
Material
Metal Frame, Polyethelene Drum, Polypropylene Coated with Fiberglass Inner Core Push Rod
Maximum Pipe Capacity
6 in
Camera Material
Stainless Steel
Minimum Operating Temperature
0 Degrees F
Minimum Pipe Capacity
1 1/2 in

Description

Self-Leveling Reel, Product Type Camera Reel, Maximum Pipe Capacity 6 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 200 ft, Camera Type Fixed, Camera Diameter 1.18 in, Camera Material Stainless Steel, Features Built In Transmitter, Camera Head Self Levels, Footage Counter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.