Zoro Homepage

Soil Pipe Cutter 1-1/2" - 6" Capacity

  • Mfr # 69982

  • Zoro # G0510447


product price: $782.67
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
1-1/2 in to 6 in
Cutting Action
Ratcheting Chain Cutter
Body Material
Steel
Includes
Ratchet
Blade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69982
Zoro #
G0510447
UPC #
095691699824
Country of Origin
United States

Dimensions

Tool Length
17 in
Tool Width
9 1/2 in
Tool Height
3 in

Details

Cutting Capacity
1-1/2 in to 6 in
Cutting Action
Ratcheting Chain Cutter
Body Material
Steel
Includes
Ratchet
Blade Material
Steel
Material Application
Cast-Iron, Cement, Clay
Handle Design
Ergonomic
Item
Pipe Cutter
Replacement Chain
Mfr. No. 33220
Handle Material
Steel
Features
Compact, Lightweight Tool, Unique Chain Latching Mechanism
Tool Weight
18 lb
Maximum Cutting Capacity
6 in
Minimum Cutting Capacity
1 1/2 in

Description

Pipe Cutter, Product Type Soil Pipe Cutter, Material Application Cast-Iron, Cement, Clay, Cutting Action Ratcheting Chain Cutter, Minimum Cutting Capacity 1 1/2 in, Maximum Cutting Capacity 6 in, Tool Length 17 in, Tool Height 3 in, Tool Width 9 1/2 in, Body Material Steel, Blade Material Steel, Features Compact, Lightweight Tool, Unique Chain Latching Mechanism, Handle Design Ergonomic, Handle Material Steel, Includes Ratchet, Replacement Chain Mfr. No. 33220, Tool Weight 18 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.