
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59698
Zoro #
G704342731
UPC #
95691596987
Country of Origin
Unknown
Dimensions
Overall Length
47
Width (In.)
12
Height (In.)
4
Description
Need to make a lot of cuts quickly and repeatedly? The RIDGID 286 lets you cut soil pipe in a single stroke. The two-handle design allows you to make clean cuts on clay pipe or service weight and No Hub cast iron soil pipe 1-1/2 to 6-inches in diameter; as well as concrete pipe 4 to 6-inches in diameter.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.