Zoro Homepage

Soil Pipe Cutter, Up to 8in. dia

  • Mfr # 42878

  • Zoro # G5136661


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Cutting Capacity
8 in
Cutting Action
Ratcheting Chain Cutter
Body Material
Steel
Blade Material
Steel
Material Application
Clay, Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42878
Zoro #
G5136661
UPC #
095691428783
Country of Origin
United States

Dimensions

Tool Length
18 in
Tool Width
8 in
Tool Height
3 in

Details

Cutting Capacity
8 in
Cutting Action
Ratcheting Chain Cutter
Body Material
Steel
Blade Material
Steel
Material Application
Clay, Concrete
Handle Design
Ratcheting
Item
Pipe Cutter
Reversing
No
Features
Clean Cut, Compact, Dual Powered, Durable, Easy Set-Up, High Capacity, Lightweight
Corded/Banded
Corded
Characteristics
Cuts 8" Pipe When Driven by an Impact Driver or 4" with Ratchet, Removable Handle, Low Profile Cutter Wheels, 2-Directional Operation for Clean Cut
Replacement Blade
Mfr. No. 33225
Minimum Cutting Capacity
1 1/2 in
Tool Weight
25 lb
Maximum Cutting Capacity
8 in
For Use With
1/2 in Square Drive Impact Driver or Ratchet
Includes
Ratchet

Description

Pipe Cutter, Product Type Powered Soil Pipe Cutter, Material Application Clay, Concrete, Cutting Action Ratcheting Chain Cutter, Minimum Cutting Capacity 1 1/2 in, Maximum Cutting Capacity 8 in, Tool Length 18 in, Tool Height 3 in, Tool Width 8 in, Body Material Steel, Blade Material Steel, Features Clean Cut, Compact, Dual Powered, Durable, Easy Set-Up, High Capacity, Lightweight, Handle Design Ratcheting, Replacement Blade Mfr. No. 33225, Tool Weight 25 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.