
Stainless Stl Reamer, 1/8 to 1-1/2 in Cap
Mfr # 43573
Zoro # G5129966
product price: $75.49
/ea
Free Shipping & Returns
Key Features
Capacity (In.)
1/8 to 1-1/2
Blade Material
Stainless Steel
Overall Length (In.)
4 in
Handle Type
Large Easy Grip
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43573
Zoro #
G5129966
UPC #
095691435736
Country of Origin
United States
Dimensions
Overall Length (In.)
4 in
Tool Length
4 in
Minimum Pipe Size
1/8 in
Tool Width
4 in
Maximum Pipe Size
1 1/2 in
Tool Height
3 in
Details
Item
Reamers, Deburring Tools
Capacity (In.)
1/8 to 1-1/2
Blade Material
Stainless Steel
Handle Type
Large Easy Grip
Handle Material
Plastic
Application
For Reaming Stainless Steel
Compatible Workpiece Side
Inner and Outer
Tool Function
Beveling, Reaming
Reamer Type
Inner/Outer Reamer
Material Application
Aluminum, Brass, Copper
Body Material
Plastic
Features
Gives Fast, Professional Reaming on Copper, Aluminum, Brass and Other Types of Tubing, Handy for Quick, Clean and Easy I.D. Reaming and O.D. Beveling of 1/4" (6 mm) to 1 1/2" (40 mm) Tube, Plastic Construction with Long-Wearing Alloy Steel Blades
Tool Weight
0.38 lb
Description
Tubing Reamer, Reamer Type Inner/Outer Reamer, Minimum Pipe Size 1/8 in, Material Application Aluminum, Brass, Copper, Compatible Workpiece Side Inner and Outer, Maximum Pipe Size 1 1/2 in, Tool Function Beveling, Reaming, Tool Height 3 in, Tool Length 4 in, Tool Width 4 in, Application For Reaming Stainless Steel, Blade Material Stainless Steel, Body Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.