Zoro Homepage

Standard PEX Crimp Jaw, For 1 in PEX Pipe

  • Mfr # 22668

  • Zoro # G3741026


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
PEX
Compatible Pipe Size
1 in
Compatible Fitting System
Viega PureFlow
Compatible Press Tool Type
Extended, Standard
Press Tool Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22668
Zoro #
G3741026
UPC #
095691226686
Country of Origin
United States

Dimensions

Compatible Pipe Size
1 in
Manufacturer Warranty Length
Full Lifetime
Overall Length
7 in
Overall Height
2.25 in
Overall Width
7.5 in

Details

Compatible Material Type
PEX
Compatible Fitting System
Viega PureFlow
Compatible Press Tool Type
Extended, Standard
Press Tool Type
Standard
Item
PEX Crimp Jaw
Material
Steel
Compatible Tool Manufacturer Part Number
320-E, CT400, RP 330-B, RP 330-C, RP 340

Description

Press Jaw, Product Type Jaw, Compatible Fitting System Viega Pureflow, Compatible Material Type PEX, Compatible Pipe Size 1 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Manufacturer Part Number 320-E, CT400, RP 330-B, RP 330-C, RP 340, Manufacturer Warranty Length Full Lifetime, Overall Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.