Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
562
Zoro #
G9702962
UPC #
095691524256
Country of Origin
United States
Dimensions
Tool Length
5 in
Number of Sizes
1
Compatible Tube Size
1/4 in
Tube Swaging Sizes
1/4 in
Details
Impact Rated
No
Fits Brand
Ridgid
For Use With Mfr. Model Number
52420
Item
Swaging Tool, 1/4"
Body Material
Zinc-Plated Steel
Description
Swaging Tool, 1/4 In., Compatible Tube Size 1/4 in, Number of Sizes 1, Tool Length 5 in, Body Material Zinc-Plated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.