Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transmitter, LED, 0.128, 1, 8, 33 kHz

  • Mfr # 21903

  • Zoro # G2539957


product price: $2,611.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 25 ft Coil Connectors, Shoulder Strap
Features
Direct Connect Using Attached Clips, Induction from Optional Inductive Signal Clamp and Transmitter Coils
Operating Frequency
0.128 kHz, 1 kHz, 33 kHz, 8 kHz
Power Source
Battery
For Use With
Mfr. No. SR-20/21893 and Mfr. No. SR-60/22163
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21903
Zoro #
G2539957
UPC #
095691219039
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Limited Lifetime
Manufacturer Warranty Length
Limited Lifetime
Battery Size
D

Details

Item
Transmitter
Includes
(2) 25 ft Coil Connectors, Shoulder Strap
Features
Direct Connect Using Attached Clips, Induction from Optional Inductive Signal Clamp and Transmitter Coils
Operating Frequency
0.128 kHz, 1 kHz, 33 kHz, 8 kHz
Power Source
Battery
For Use With
Mfr. No. SR-20/21893 and Mfr. No. SR-60/22163
Powered By
(8) D-Cell Batteries
Max. Open Circuit Voltage
240
Transmitter Power
10 W
Display
LCD
For Circuit Type
Energized Lines
CAT Safety Rating
Not Rated
Transmitter Power Output
10 W
Number of Batteries Required
8
For Locating
Metallic Lines
Line Trace Frequencies
262 kHz
Display Type
Digital
Circuit Connection Type
Direct, Induction
Locator Type
Utility Line Signal Transmitter
Display Screen Type
LCD
Inductive Frequencies
1 kHz, 262 kHz, 33 kHz, 8 kHz
Testing Modes
Active, Passive
Includes Batteries
Yes

Description

Transmitter, CAT Safety Rating Not Rated, Circuit Connection Type Direct, Induction, For Locating Metallic Lines, Includes (2) 25 ft Coil Connectors, Shoulder Strap, Locator Type Utility Line Signal Transmitter, Maximum Locating Depth Not Applicable, Operating Frequency 0.128 kHz, 1 kHz, 33 kHz, 8 kHz, Sonde Frequencies Not Applicable, Testing Modes Active, Passive, Transmitter Power Output 10 W, Battery Size D, Display Screen Type LCD, Display Type Digital, For Circuit Type Energized Lines

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.