
Tube Expander Kit
Mfr # 34152
Zoro # G2933612
product price: $809.99
/ea
Free Shipping & Returns
Key Features
Type
Single Stage
Capacity Tubing O.D. (In.)
3/8 in, 1/2 in, 3/4 in, 1 in
Features
Can be Used to Recalibrate Damaged Tubing, Free-Floating & Self-Centering
Overall Length (In.)
15 1/4 in
Handle
Cushion Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34152
Zoro #
G2933612
UPC #
095691341525
Country of Origin
China
Dimensions
Overall Length (In.)
15 1/4 in
Compatible Tube Size
3/8 in, 1/2 in, 3/4 in, 1 in
Maximum Wall Thickness
0.035 in
Details
Item
Tube Expander Kit
Type
Single Stage
Capacity Tubing O.D. (In.)
3/8 in, 1/2 in, 3/4 in, 1 in
Features
Can be Used to Recalibrate Damaged Tubing, Free-Floating & Self-Centering
Handle
Cushion Grip
Includes
Plastic Case
Application
For Soft Steel, Copper And Aluminum Tubing
Series
Ridgid
Number of Heads Included
4
Container Type
Case
Includes Storage Container
Yes
Material Application
Aluminum, Copper, Steel
Description
Tube Expander Kit, Compatible Tube Size 3/8 in, 1/2 in, 3/4 in, 1 in, Material Application Aluminum, Copper, Steel, Maximum Wall Thickness 0.035 in, Number of Heads Included 4, Container Type Case, Includes Storage Container Yes, Series Ridgid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.