Tubing Bender, 3/8 In OD, 16 1/8 In L
- Mfr # 506/51912
- Zoro # G0391544
product price:Â
$
309.99
/ea
Free Shipping & Returns
Key Features
Type
Lever, Heavy Duty
Outside Dia. Tubing (In.)
3/8
Centerline Bend Radius
15/16 in
Overall Length (In.)
16-1/8
Bend Angle (Deg.)
90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 506/51912
- Zoro #
- G0391544
- UPC #
- -
- Country of Origin
- United States
- Item
- Tube Bender
- Type
- Lever, Heavy Duty
- Bend Angle (Deg.)
- 90
- Handle Type
- 2 Stage
- Application
- For Bending Stainless Steel, Titanium, and Other Hard Metals
Dimensions
- Outside Dia. Tubing (In.)
- 3/8
- Centerline Bend Radius
- 15/16 in
- Overall Length (In.)
- 16-1/8
Description
Tube Bender, Application For Bending Stainless Steel, Titanium, and Other Hard Metals
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.