
Tubing Cutter 1/8" to 1-5/8" Capacity
Mfr # 23488
Zoro # G2723533
product price: $24.39
/eaKey Features
Cutting Capacity
1/8 in to 1-5/8 in
Cutting Action
Standard Shear
Body Material
Nylon
Blade Material
Stainless Steel
Material Application
CPVC, PEX, Polyethylene, Polypropylene, PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23488
Zoro #
G2723533
UPC #
095691234889
Country of Origin
China
Dimensions
Tool Width
5 in
Tool Height
1 1/2 in
Tool Length
8-3/4 in
Details
Cutting Capacity
1/8 in to 1-5/8 in
Cutting Action
Standard Shear
Body Material
Nylon
Blade Material
Stainless Steel
Material Application
CPVC, PEX, Polyethylene, Polypropylene, PVC
Handle Design
Spring Loaded
Item
Plastic Pipe Cutters
Handle Material
Plastic
Features
Easy Cut, Reversible Blade, Spring-Loaded
Replacement Wheel
Available
Maximum Cutting Capacity
1 11/16 in
Minimum Cutting Capacity
3/16 in
Tool Weight
0.5 lb
Description
Tubing Cutter, Product Type Single Stroke Cutter, Material Application CPVC, PEX, Polyethylene, Polypropylene, PVC, Cutting Action Standard Shear, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 1 11/16 in, Tool Length 9 in, Tool Height 1 1/2 in, Tool Width 5 in, Body Material Plastic, Blade Material Stainless Steel, Features Easy Cut, Reversible Blade, Spring-Loaded, Handle Design Spring Loaded, Handle Material Plastic, Includes -, Tool Weight 0.5 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.