Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing Cutter, Copper, Brass, Aluminum

  • Mfr # 32573

  • Zoro # G2859516


product price: $47.69
/ea

Key Features

Cutting Capacity
1/4 in to 1-1/8 in
Cutting Action
Ratcheting Standard Wheel Cutter
Body Material
Aluminum
Blade Material
Steel
Includes
Spare E-3469 Cutter Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32573
Zoro #
G2859516
UPC #
095691325730
Country of Origin
United States

Dimensions

Tool Height
2 in
Tool Length
8 in
Tool Width
7 in

Details

Cutting Capacity
1/4 in to 1-1/8 in
Cutting Action
Ratcheting Standard Wheel Cutter
Body Material
Aluminum
Blade Material
Steel
Includes
Spare E-3469 Cutter Wheel
Material Application
Aluminum, Brass, Copper
Handle Design
Knob
Item
Tubing Cutter
Handle Material
Aluminum
Replacement Wheel
Mfr. No. E-3469/33185
Features
2-In-1 Close Quarters Cutter, Easy-to-Use in Hard-to-Reach Areas
Tool Weight
1.06 lb
Replacement Blade
Mfr. No. E-3469
Maximum Cutting Capacity
1 3/16 in
Minimum Cutting Capacity
1/4 in

Description

Tubing Cutter, Product Type 2-In-1 Close Quarters Autofeed(R) Cutter, Material Application Aluminum, Brass, Copper, Cutting Action Ratcheting Standard Wheel Cutter, Minimum Cutting Capacity 1/4 in, Maximum Cutting Capacity 1 3/16 in, Tool Length 8 in, Tool Height 2 in, Tool Width 7 in, Body Material Aluminum, Blade Material Steel, Features 2-In-1 Close Quarters Cutter, Easy-to-Use in Hard-to-Reach Areas, Handle Design Knob, Handle Material Aluminum, Includes Spare E-3469 Cutter Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.