
Tubing Cutter, Copper, Brass, Aluminum
Mfr # 32940
Zoro # G1267637
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Cutting Capacity
1 in to 3-1/8 in
Cutting Action
Standard Wheel Cutter
Body Material
Iron
Blade Material
Steel
Includes
Spare Wheel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32940
Zoro #
G1267637
UPC #
095691329400
Country of Origin
United States
Dimensions
Tool Width
5 1/2 in
Tool Length
12-1/2 in
Tool Height
2 1/2 in
Details
Cutting Capacity
1 in to 3-1/8 in
Cutting Action
Standard Wheel Cutter
Body Material
Iron
Blade Material
Steel
Includes
Spare Wheel
Material Application
Aluminum, Brass, Copper, Thin-Wall Steel
Handle Design
Knob
Item
Tubing Cutter
Replacement Wheel
Mfr. No. E-2558/33170
Features
Clean, Square Cuts, Ergonomic Design
Maximum Cutting Capacity
3 3/16 in
Tool Weight
3.5 lb
Replacement Blade
Mfr. No. F-158
Minimum Cutting Capacity
1 in
Description
Tubing Cutter, Product Type Tube Cutter, Material Application Aluminum, Brass, Copper, Thin-Wall Steel, Cutting Action Standard Wheel Cutter, Minimum Cutting Capacity 1 in, Maximum Cutting Capacity 3 3/16 in, Tool Length 12 1/2 in, Tool Height 2 1/2 in, Tool Width 5 1/2 in, Body Material Iron, Blade Material Steel, Features Clean, Square Cuts, Ergonomic Design, Handle Design Knob, Includes Spare Wheel, Replacement Blade Mfr. No. F-158, Tool Weight 3.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.