
Tubing Cutter, Stainless Steel, 8-1/2in. L
Mfr # 97212
Zoro # G2106422
product price: $70.29
/eaKey Features
Cutting Capacity
3/16 in to 1-1/8 in
Cutting Action
Standard Wheel Cutter
Body Material
Zinc
Includes
X-CEL(R) Knob
Blade Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97212
Zoro #
G2106422
UPC #
095691972125
Country of Origin
United States
Dimensions
Tool Length
8-1/2 in
Tool Height
2 1/2 in
Tool Width
5 1/2 in
Details
Cutting Capacity
3/16 in to 1-1/8 in
Cutting Action
Standard Wheel Cutter
Body Material
Zinc
Includes
X-CEL(R) Knob
Blade Material
Steel
Material Application
Stainless Steel
Handle Design
Knob
Item
Tubing Cutters
Features
6 Individual Bearings, Contoured Frame, Ergonomic Knob
Replacement Wheel
Mfr. No. E1525/96397
Tool Weight
1.5 lb
Replacement Blade
Mfr. No. E-1525
Minimum Cutting Capacity
3/16 in
Maximum Cutting Capacity
1 1/8 in
Description
Tubing Cutter, Product Type Tube Cutter, Material Application Stainless Steel, Cutting Action Standard Wheel Cutter, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 1 1/8 in, Tool Length 8 1/2 in, Tool Height 2 1/2 in, Tool Width 5 1/2 in, Body Material Zinc, Blade Material Steel, Features 6 Individual Bearings, Contoured Frame, Ergonomic Knob, Handle Design Knob, Includes X-CEL(R) Knob, Replacement Blade Mfr. No. E-1525, Tool Weight 1.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.