Zoro Homepage

Tubing/Conduit Cutter, 1/8 to 1 in. Cap.

  • Mfr # 32915

  • Zoro # G3967279


product price: $43.89
/ea

Key Features

Cutting Capacity
1/8" to 1"
Material Application
Copper, Aluminum, Brass, Steel
Features
Fold-Away Reamer; Ergonomic Design; Heavy Duty Wheel
Handle Design
Knob
Cutting Action
Screw Feed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32915
Zoro #
G3967279
UPC #
095691329158
Country of Origin
United States

Details

Cutting Capacity
1/8" to 1"
Material Application
Copper, Aluminum, Brass, Steel
Item
Tubing/Conduit Cutter,1/8 to 1 in. Cap.
Features
Fold-Away Reamer; Ergonomic Design; Heavy Duty Wheel
Handle Design
Knob
Cutting Action
Screw Feed

Description

Tubing/Conduit Cutter,1/8 to 1 in. Cap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.