Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Underground Utility Locator

  • Mfr # 21893

  • Zoro # G2924905


product price: $3,623.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case
Features
Transmitter Sold Separately
Operating Frequency
1 kHz, 128 Hz, 33 kHz, 8 kHz
Power Source
4 C-Cell batteries (included) or Rechargeable RIDGID® Professional 18V battery with RIDGID SeekTech® 18V Adaptor (optional)
Manufacturers Warranty Length
RIDGID Limited Lifetime
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21893
Zoro #
G2924905
UPC #
095691218933
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
RIDGID Limited Lifetime
Depth Underground
Can Exceed 15 ft, Depending on Soil Conditions and Transmitter Output
Battery Size
C
Manufacturer Warranty Length
Limited Lifetime
Maximum Locating Depth
15 ft

Details

Item
Diagnostics, Inspection & Locating
Includes
Carrying Case
Features
Transmitter Sold Separately
Operating Frequency
1 kHz, 128 Hz, 33 kHz, 8 kHz
Power Source
4 C-Cell batteries (included) or Rechargeable RIDGID® Professional 18V battery with RIDGID SeekTech® 18V Adaptor (optional)
Battery Type
(4) C
Audible Alert
Yes
Receiver to Transmitter Distance
Dependent on Transmitter Output and Soil Conditions
Display
Backlit Mapping Display
For Use On
Energized/Unenergized Lines
Alert Type
Sound
Sonde Frequencies
16 Hz, 512 Hz, 640 Hz, 850 Hz, 8 kHz, 16 kHz, 33 kHz
Display Screen Type
LCD
For Circuit Type
Energized Lines, Non-Energized Lines
Includes Batteries
Yes
Display Type
Digital
For Locating
Underground Cables and Pipes
CAT Safety Rating
Not Rated
Line Trace Frequencies
All to 35 kHz
Circuit Connection Type
Direct, Induction
Testing Modes
Active, Passive
Locator Type
Utility Line Locating Receiver
Active Line Trace Frequencies
128 Hz, 1 kHz, 8 kHz and 33 kHz
Passive Power Trace
50 Hz, 60 Hz, <4 kHz Broadband
Passive Radio Trace
4 kHz-15 kHz, 15 kHz-36 kHz

Description

Underground Utility Locator, CAT Safety Rating Not Rated, Circuit Connection Type Direct, Induction, For Locating Underground Cables and Pipes, Includes Hard Carrying Case, Marker Chips, Training CD, Locator Type Utility Line Locating Receiver, Maximum Locating Depth 15 ft, Operating Frequency 1 kHz, 128 Hz, 33 kHz, 8 kHz, Sonde Frequencies 16 Hz, 16 kHz, 33 kHz, 512 Hz, 640 Hz, 8 kHz, 850 Hz, Testing Modes Active, Passive, Transmitter Power Output Not Applicable, Alert Type Sound

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.