Shop RIDGID
See all product information
Create Account
Upgrade Kit, 3/8 in Connection
- Mfr # 78133
- Zoro # G816576925
product price:Â
$
241.99
/ea
Free Shipping & Returns
Key Features
Connection Size
3/8 in
Includes
C-6 3/8 in x 35 ft Cable, Inner Drum, T-250 Tool Set
Auger Type
Drop Head Auger
Number of Cables
1
Number of Cutters
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78133
- Zoro #
- G816576925
- UPC #
- 095691781338
- Country of Origin
- China
- Item
- Drain Cable Kit
- Includes
- C-6 3/8 in x 35 ft Cable, Inner Drum, T-250 Tool Set
- Auger Type
- Drop Head Auger
- Number of Cables
- 1
- Number of Cutters
- 2
- End Type Included - Cable B
- Drop Head Auger
- Tool Series
- K-46
- Compatible Cleaner Manufacturer Part Number
- 78048
- Number of Augers
- 2
- Coupling Type
- Male
- End Type Included - Cable A
- Bulb Auger
- Compatible Cleaner Series
- K-46
- Product Type
- Drain Cleaning Cable Kit
- Head Type
- C Cutter, Drop Head Auger, Spade Cutter
Dimensions
- Connection Size
- 3/8 in
- Cable Diameter
- 3/8 in
- Maximum Drain Line Inside Diameter
- 3/4 in
- Cable Length Included - Cable A
- 35 ft
- Minimum Drain Line Inside Diameter
- 3 in
- Cable Diameter Included - Cable A
- 3/8 in
- Cable Section Length
- 35 ft
Description
Sink Machine Upgrade Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.