Water Jetter Nozzles
- Mfr # 38723
- Zoro # G124146810
product price:Â
$
292.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Nozzle Connection Size
1/8 in
Nozzle Types Included
Spinning
Compatible Jetter Series
KJ-3100
Product Type
Spinning Nozzle
Compatible Hose Diameter
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38723
- Zoro #
- G124146810
- UPC #
- 0095691387233
- Country of Origin
- United States
Dimensions
- Nozzle Connection Size
- 1/8 in
- Compatible Hose Diameter
- 3/16 in
Details
- Item
- Spinning Nozzle
- Nozzle Types Included
- Spinning
- Compatible Jetter Series
- KJ-3100
- Product Type
- Spinning Nozzle
- Compatible Jetter Manufacturer Part Number
- KJ-3100
- Coupling Type
- Female
Description
Water Jetter Nozzles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.