Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Locator, 2-3/10 in Display Size

  • Mfr # 76813

  • Zoro # G210070364


product price: $4,689.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Overall Width
4 3/10 in
Overall Length
11 1/5 in
Features
Audio and Visual Warnings Alert Signal Field Distortion, Bluetooth, Mapping Display Shows Concealed Utilities Estimated Position Direction and Depth, Transmit Real-Time Line Location Coordinates Using RIDGIDtrax App
Application
Track Location Coordinates for Mapping and GIS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76813
Zoro #
G210070364
UPC #
095691768131
Country of Origin
United States

Dimensions

Overall Width
4 3/10 in
Overall Length
11 1/5 in
Overall Height
31 in
Display Size
2 3/10 in
Height
31 in
Width
4.3 in
Length
11.2 in

Details

Item
Diagnostics, Inspection & Locating
Voltage
18 V
Features
Audio and Visual Warnings Alert Signal Field Distortion, Bluetooth, Mapping Display Shows Concealed Utilities Estimated Position Direction and Depth, Transmit Real-Time Line Location Coordinates Using RIDGIDtrax App
Application
Track Location Coordinates for Mapping and GIS
Antenna
Omni-Directional
Number of Batteries Included
4
Line Trace Frequency
35 kHz
Power Frequency
35 kHz
Number of Power Frequencies
2
Number of Sonde Frequencies
3
Number of Line Trace Frequencies
4
Sonde Frequency
16 Hz, 33 Hz, 512 Hz
Minimum Operating Temperature
-4 Degrees F
Operating Temp. (F)
-4°F to 122°F (-20°C to 50°C)
Operating Frequency
Any from 10Hz to 35kHz
Material
Plastic
Battery Type
18V Advanced Lithiu, Battery
Transmitter Frequency
128Hz, 1kHz, 8kHz, 33kHz

Description

Utility Locator, Product Type Line Locator, Number of Sonde Frequencies 3, Sonde Frequency 16 Hz, 33 Hz, 512 Hz, Display Size 2 3/10 in, Number of Line Trace Frequencies 4, Line Trace Frequency 35 kHz, Number of Power Frequencies 2, Power Frequency 35 kHz, Battery Type C Battery; Li-ion, Number of Batteries Included 4, Antenna Omni-Directional, Application Track Location Coordinates for Mapping and GIS

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.