Zoro Homepage

V-Head Pipe Stand, 12 In.

  • Mfr # 22168

  • Zoro # G4608317


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Tubular Steel
Overall Height
28 to 52 in
Pipe Capacity
12 in
Load Capacity
2,500 lb
Leg Type
Folding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22168
Zoro #
G4608317
UPC #
095691221681
Country of Origin
United States

Dimensions

Overall Height
28 to 52 in
Minimum Height
28 in
Minimum Pipe Size
1/8 in
Maximum Height
51 in
Maximum Pipe Size
12 in

Details

Material
Tubular Steel
Pipe Capacity
12 in
Load Capacity
2,500 lb
Leg Type
Folding
Features
Locking Ring Allows for Quick Vertical Height Adjustment
Item
V-Head Pipe Stand
Number of Rollers
0
Tool Weight
24 lb
Compatible Pipe Material
Metal
Head Type
V Head
Includes Legs
Yes
Leg Style
Folding
Maximum Load Capacity
2,500 lb
Maximum Leg Spread
23 1/2 in

Description

V-Head Pipe Stand, Head Type V Head, Compatible Pipe Material Metal, Minimum Pipe Size 1/8 in, Maximum Pipe Size 12 in, Number of Rollers 0, Maximum Load Capacity 2,500 lb, Includes Legs Yes, Minimum Height 28 in, Maximum Height 51 in, Maximum Leg Spread 23 1/2 in, Leg Style Folding, Features Locking Ring Allows for Quick Vertical Height Adjustment, Tool Weight 24 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.