
V-Head Pipe Stand, 2,500 lb Max Load Capacity, Adj Leg, 52 in Max Ht, 28 in Min Ht, 1/8 to 12 In
Mfr # 56662
Zoro # G3040965
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Material
Tubular Steel
Overall Height
28 to 52 in
Pipe Capacity
1/8 to 12 in
Load Capacity
2,500 lb
Leg Type
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56662
Zoro #
G3040965
UPC #
095691566621
Country of Origin
United States
Dimensions
Overall Height
28 to 52 in
Maximum Height
52 in
Minimum Pipe Size
1/8 in
Minimum Height
28 in
Maximum Pipe Size
12 in
Details
Material
Tubular Steel
Pipe Capacity
1/8 to 12 in
Load Capacity
2,500 lb
Leg Type
Adjustable
Item
V-Head Pipe Stand
Features
Locking Ring Allows for Quick Vertical Height Adjustment
Maximum Leg Spread
23 1/2 in
Number of Rollers
0
Head Type
V Head
Tool Weight
23 lb
Leg Style
Adjustable
Maximum Load Capacity
2,500 lb
Compatible Pipe Material
Metal
Includes Legs
Yes
Description
V-Head Pipe Stand, Head Type V Head, Compatible Pipe Material Metal, Minimum Pipe Size 1/8 in, Maximum Pipe Size 12 in, Number of Rollers 0, Maximum Load Capacity 2,500 lb, Includes Legs Yes, Minimum Height 28 in, Maximum Height 52 in, Maximum Leg Spread 23 1/2 in, Leg Style Adjustable, Features Locking Ring Allows for Quick Vertical Height Adjustment, Tool Weight 23 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.