Zoro Homepage

V1 Actuator For Standard RIDGID Tools

  • Mfr # 28033

  • Zoro # G307044629


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper, Stainless Steel
Compatible Pipe Size
1/2 in to 1-1/4 in
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Standard
Material
Copper, Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28033
Zoro #
G307044629
UPC #
095691280336
Country of Origin
United States

Dimensions

Compatible Pipe Size
1/2 in to 1-1/4 in
Manufacturer Warranty Length
Full Lifetime

Details

Compatible Material Type
Copper, Stainless Steel
Compatible Fitting System
Viega ProPress
Compatible Press Tool Type
Standard
Item
Press Tool Jaw
Material
Copper, Stainless Steel
Compatible Tool Manufacturer Part Number
320-E, CT400, RP 330-B, RP 330-C, RP 340, RP 350

Description

The RIDGID - 28033 is a Press Tool Jaw, a component of plumbing press tools. It is intended for gripping and manipulating pipes during installation or repair. This tool is used by industry professionals for precise alignment and fitting of pipes, valves, and connectors.

Key Features of the RIDGID - 28033 Press Tool Jaw:

  • Compatible Fitting System: The jaw is compatible with the Viega ProPress system, which may facilitate installations in various plumbing applications.
  • Compatible Material Type: The tool can effectively work with Copper and Stainless Steel materials.
  • Compatible Pipe Size: It can be used with pipe sizes ranging from 1/2 inch to 1-1/4 inches.
  • Compatible Press Tool Type: The jaw is intended to fit standard design or size categories of press tools.
  • Compatible Tool Manufacturer Part Number: This product can be used with specific model numbers such as 320-E, CT400, RP 330-B etc.
  • Material Composition: Made up of Copper and Stainless Steel.
.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.