Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ridgid VJ-98 20" - 38" V-Head Low Pipe Stand 56657

VJ-98 20" - 38" V-Head Low Pipe Stand (Discontinued)

  • Mfr # 56657
  • Zoro # G003468002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56657
Zoro #
G003468002
UPC #
95691566577
Country of Origin
United States

Dimensions

Overall Height
23.5
Overall Length
31
Overall Width
23.5

Description

The RIDGID brand VJ-98 20" - 38" V-Head Low Pipe Stand has an overall height of 23.5", an overall length of 31", and an overall width of 23.5".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.