Shop RIDGID
See all product information
Create Account
Water Jetter Nozzles
- Mfr # 82832
- Zoro # G624146358
product price:Â
$
209.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Jetter Manufacturer Part Number
KJ-1350
Nozzle Connection Size
1/8 in
Compatible Jetter Series
KJ-1350
Coupling Type
Female
Product Type
Spinning Nozzle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 82832
- Zoro #
- G624146358
- UPC #
- 0095691828323
- Country of Origin
- United States
Dimensions
- Nozzle Connection Size
- 1/8 in
Details
- Item
- Spinning Nozzle
- Compatible Jetter Manufacturer Part Number
- KJ-1350
- Compatible Jetter Series
- KJ-1350
- Coupling Type
- Female
- Product Type
- Spinning Nozzle
- Nozzle Types Included
- Spinning
Description
Water Jetter Nozzles
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.