Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet/Dry Vacuum, 14 gal., HEPA Certified, Fine Dust Filter, 105 cfm

  • Mfr # 50368

  • Zoro # G3967428


product price: $574.99
/ea
Free Shipping & Returns

Key Features

Filtration Type
Fine Dust Filter
Air Flow
105 cfm
Amps
11.5
Standards
EPA
Vacuum Capacity
14 gal.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50368
Zoro #
G3967428
UPC #
095691503688
Country of Origin
Mexico

Dimensions

Hose Dia.
2-1/2"
Hose Length
10 ft.
Vacuum Hose Length
10-Foot
Power Cord Length
25 FT

Details

Item
Wet/Dry Vacuum,14 gal.,HEPA Certified
Filtration Type
Fine Dust Filter
Air Flow
105 cfm
Amps
11.5
Standards
EPA
Vacuum Capacity
14 gal.
Includes
Vacuum, Owner ft.s Manual, 2 Extension Wands, 2-1/2 X 10 Premium Locking Pro Hose, Utility Nozzle, Wet Nozzle, 14 Floor Brush, Crevice Tool, Muffler/Diffuser, Filter Bag, Cloth Pre-Filter, Certified HEPA Filter, Beater Bar Turbo Brush With Connector, And Dusting Brush
Number of Motor Stages
2
Weight
33.95 lbs

Description

Wet/Dry Vacuum,14 gal.,HEPA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.