
Z3 Actuator For RP 342-XL MegaPress XL / ProPress XL
Mfr # 67818
Zoro # G307044735
product price: $2,319.99
/ea
Free Shipping & Returns
Key Features
Compatible Material Type
Copper, PEX, Stainless Steel
Compatible Pipe Size
2-1/2 in to 4 in
Compatible Fitting System
Viega MegaPress
Compatible Press Tool Type
Extended, Standard
Material
Carbon Steel, Copper, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67818
Zoro #
G307044735
UPC #
095691678188
Country of Origin
United States
Dimensions
Compatible Pipe Size
2-1/2 in to 4 in
Manufacturer Warranty Length
Full Lifetime
Overall Length
20.9 in
Overall Width
2.5 in
Overall Height
7.7 in
Details
Compatible Material Type
Copper, PEX, Stainless Steel
Compatible Fitting System
Viega MegaPress
Compatible Press Tool Type
Extended, Standard
Item
Press Tool Jaw
Material
Carbon Steel, Copper, Stainless Steel
Temp. Range (F)
15 to 104°F
Description
Press Tool Jaw, Product Type Actuator, Compatible Fitting System Viega MegaPress, Compatible Material Type Copper, PEX, Stainless Steel, Compatible Pipe Size 2-1/2 in - 4 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Carbon Steel; Copper; Stainless Steel, Compatible Press Tool Type Extended, Standard, Manufacturer Warranty Length Full Lifetime, Overall Length 20.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.