Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Pump, 1-1/2 HP, 18.0 cfm, 230/460V

  • Mfr # VCE-25

  • Zoro # G2790137


product price: $7,390.94
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

HP
1 1/2 hp
Voltage
230/460V AC
Phase
3
Amps AC
40-400
Displacement
18.0 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCE-25
Zoro #
G2790137
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
21.25 in
Overall Width
13.12 in
Overall Height
10.06 in
Outlet Size
1/2 in FBSP
Inlet Size
3/4 in NPT

Details

Item
Vacuum Pump
HP
1 1/2 hp
Voltage
230/460V AC
Phase
3
Amps AC
40-400
Displacement
18.0 cfm
End Vacuum
29.6 in Hg
Max. dBA
59
NPT Inlet
3/4 in
Motor Type
TEFC Continuous Duty
Oil Capacity
32 oz
Finish
Paint
Application
Die Casting, for Vacuum Packaging, ling, Material H, Vacuum Chucking, Vacuum Thermoforming
Ballast
Gas
Includes
Filter, Oil, Oil Separator, Vacuum Non-Return Valve
Filter
Fine Mesh
Valve Type
Gas Ballast
Fluid Compatibility
Oil
Inlet Type
NPT
Runs Dry
No
Output Power
1.5 hp
Current Rating
3.5/2.0 A, 5.3-5.0/2.5 A
Maximum Speed
1,450 RPM, 1,740 RPM
Maximum Flow Rate
17.7 cfm
Standards
EN 1012-2:1996+A1:2009
Minimum Operating Temperature
12 Degrees C
Frequency
50/60 Hz
Outlet Hose/Tube OD
1/2 in
Maximum Operating Temperature
40 Degrees C
Maximum Operating Pressure
29.63 in Hg
Maximum Discharge Pressure
10 mbar
Maximum Vacuum
10 mbar
Filter Type
Fine Mesh
Sound Level
57 dBA, 59 dBA
Outlet Type
FBSP

Description

Vacuum Pump, Output Power 1.5 hp, Phase Three, Voltage 230/460V AC, Maximum Flow Rate 17.7 cfm, Maximum Vacuum 10 mbar, Inlet Size 3/4 in, Inlet Type NPT, Outlet Size 1/2 in, Outlet Type FBSP, Application Die Casting, for Vacuum Packaging, ling, Material H, Vacuum Chucking, Vacuum Thermoforming, Maximum Discharge Pressure 10 mbar, Maximum Operating Pressure 29.63 in Hg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.