This item is Discontinued.

Riggs Rlxd Fit Jeans Pants, Antqedg, Size33x34 3W001AI 33 34

Rlxd Fit Jeans Pants, Antqedg, Size33x34 (Discontinued)

  • Mfr # 3W001AI 33 34
  • Zoro # G4836903
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3W001AI 33 34
Zoro #
G4836903
UPC #
051071901086
Country of Origin
Mexico

Dimensions

Size
33 x 34"
Fits Waist Size
33 in
Length
34"
Tag Size
33 x 34
Maximum Waist Size
33 in
Size (Inseam x Max. Waist)
( 34 in x 33 in )
Size (Max. Waist x Inseam)
( 33 in x 34 in )

Details

Item
Relaxed Fit Jeans
Color
Blue
Material
100% Cotton Denim
Gender
Men's
Inseam
34 in
Fabric Weight
14.5 oz
Number of Outside Pockets
5
Lining Material
1000 Denier Cordura(R)
Closure Type
Zipper/Button
Includes Hammer Loop
Yes
Application
General Purpose
Fit
Relaxed Fit
Waist Closure
Buttons
Features
Our Work Horse Jean, in Relaxed Fit, is a Customer Favorite and Features Our Exclusive Room2Move(TM) Fit and An Action Gusset for Ease of Movement, The Back Pockets are Lined With 1000 Denier Cordura(R) and Reinforced At Stress Areas
Fly Closure Type
Zipper

Description

Relaxed Fit Jeans, Garment Type Pants, Gender Men's, Material 100 Percent Cotton Denim, Fabric Weight 14.5 oz, Includes Lining Yes, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material 1000 Denier Cordura(R), Fit Relaxed Fit, Number of Outside Pockets 5, Color Blue, Inseam 34 in, Maximum Waist Size 33 in, Size 33 x 34 In., Application General Purpose

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.