This item is Discontinued.

Riggs Work Jeans/Cntrctr LGTWT 48X34 ANT 3W040AI 48 34

Work Jeans/Cntrctr LGTWT 48X34 ANT (Discontinued)

  • Mfr # 3W040AI 48 34
  • Zoro # G2826409
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3W040AI 48 34
Zoro #
G2826409
UPC #
084084419729
Country of Origin
Mexico

Dimensions

Size
48 x 34"
Fits Waist Size
48 in
Maximum Waist Size
48 in
Tag Size
48 x 34
Size (Inseam x Max. Waist)
( 34 in x 48 in )
Size (Max. Waist x Inseam)
( 48 in x 34 in )

Details

Item
Contractor Jeans
Color
Blue
Material
100% Cotton Denim
Gender
Men's
Inseam
34 in
Fabric Weight
12 oz
Closure Type
Zipper with Button
Style
Contractor Jean
Lining Material
1000 Denier Cordura(R)
Features
The Contractor Jean With the Room2Move(TM) Fit Features Practical Tool Pockets With a 'Just in Case' Utility Loop, Right Side Tool Pocket and Back Pockets Lined in 1000 Denier Cordura(R).
Waist Closure
Buttons
Application
General Purpose
Fly Closure Type
Zipper

Description

Contractor Jeans, Garment Type Pants, Gender Men's, Material 100 Percent Cotton Denim, Fabric Weight 12 oz, Includes Lining Yes, Style Contractor Jean, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material 1000 Denier Cordura(R), Color Blue, Inseam 34 in, Maximum Waist Size 48 in, Size 48 x 34 In., Application General Purpose

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.