Shop RIGHT CHOICE
See all product information
Create Account
2-Ply White Center Pull Paper Towel Roll, 7.3 in x 10 in, 600 Sheets, 6PK
- Mfr # 78000009
- Zoro # G923372953
product price:Â
$
46.79
/pk of 6, $7.80/ea
Key Features
Ply
2
Material
Paper
Sheet Width
10 in
Number of Sheets
600
Sheet Length
7.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78000009
- Zoro #
- G923372953
- UPC #
- 727351300091
- Country of Origin
- United States
- Ply
- 2
- Color
- White
- Item
- Paper Towel
- Material
- Paper
- Number of Sheets
- 600
Dimensions
- Sheet Width
- 10 in
- Sheet Length
- 7.3 in
Description
Right Choice Center Pull Towels are a good mix of value, quality and absorbency. These touch-free, 2-ply towels reduce cross-contamination and germs while being perect for hand drying and cleaning up spills. The one-at-a-time dispensing offers as attractive cost in use. Chlorine free. Ideal for environments where high volume usuage or waste is the concerns. Designed to work in universal (non-proprietary) dispensers.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.