Brown Hardwound Paper Towel Roll, 8 in x 350 ft, 12PK
- Mfr # 78000002
- Zoro # G523372957
product price:Â
$
47.75
/pk of 12, $3.98/ea
Key Features
Sheet Width
7.875 in
Roll Length
350 ft
Material
Paper
Ply
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 78000002
- Zoro #
- G523372957
- UPC #
- 727351300022
- Country of Origin
- United States
- Material
- Paper
- Color
- Natural
- Item
- Paper Towel
- Ply
- 1
Dimensions
- Sheet Width
- 7.875 in
- Roll Length
- 350 ft
Description
Right Choice Hardwound Paper Towels feature great value and performance and meets EPA guidelines for recycled fiber content. Embossing enhances better hand feel and improves absorbency and the smaller footage fits more dispensers, taking up less storage space. These hardwound roll towels are popular in education, industrial and foodservice markets. 100% recycled fiber.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.