Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

360-Series 4in LED SAE Fog Beam, White, 2PK

  • Mfr # 36120

  • Zoro # G516087738


product price: $559.99
/pk 2, $280.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36120
Zoro #
G516087738
UPC #
849774033698
Country of Origin
Unknown

Description

360-Series 4'' LED SAE Fog Beam - White - Set of 2RIGID's SAE-Compliant Lights were developed specifically for dust, fog, and other low-visibility conditions while being legal for use on the street. These long-range high-intensity lights draw very little power and provide up to 50,000 useful hours. RIGID's SAE-Compliant Lights represent the ultimate street-legal lighting solution in low-visibility conditions. Compliant with SAE J583.Features:SAE J583 Compliant Street Legal LED Fog LightWhite LED LightRemovable Bezel for Color MatchingRemovable Bezel and Side Fairings for OEM Applications9-36 VDC OperationFlying Leads for Universal InstallationHigh-Grade Alloy Housing and HeatsinkReverse Polarity ProtectionOver/Under Voltage ProtectionIP68 Rated - Dust/Water IngressPressure Equalizing VentIntegrated Thermal Management SystemImpact Resistant Polycarbonate LensWiring Harness Sold SeparatelyOperating Temp -40 degrees F To +145 degrees FRoHS Compliant Legal For On-Road and Off-Road UseProduct Comes With:Two 4 Inch 360-Series PRO SAE White Fog LightsMounting HardwareSpecifications:Size: 4''Weight: 1.30lbsOptics: SAEWatts: 40WAmp Draw: 2.86Raw Lumens: 3445Lux 10m: 137.33Beam Distance 1 Lux: 117.2Beam Distance .25 Lux: 234.4Peak Beam Intensity cd: 13,733Horizontal Beam Angle: 68.6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.