Shop EEVELLE
See all product information
Create Account
Silvercloud Boat Cover SKI BOAT Tournament w/Tower w/Outboard 22' 6in. L 102in. W Silver
Mfr # SCTURSKT22102B-SLR
Zoro # G112438613
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Application
22'6" LENGTH 102" WIDTH
For Use With
SKI BOAT - Tournament w/Tower w/ Outboard
Material
Heavy Duty Breathable UV and Mildew Resistant Fabric
Series
Silvercloud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCTURSKT22102B-SLR
- Zoro #
- G112438613
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 22'6" LENGTH 102" WIDTH
- For Use With
- SKI BOAT - Tournament w/Tower w/ Outboard
- Material
- Heavy Duty Breathable UV and Mildew Resistant Fabric
- Item
- Boat Cover
- Color
- Silver
- Series
- Silvercloud