
360-Series RGBW 4 in Offroad Lamp Drive Beam w/RGBW Backlight Pods, 2PK
Mfr # 36401
Zoro # G515626082
product price: $469.99
/pk 2, $235.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
36401
Zoro #
G515626082
UPC #
849774036224
Country of Origin
Unknown
Description
360-Series RGBW 4'' Offroad Lamp Drive Beam with RGBW Backlight Pods - Set of 2. With optimized beam patterns and an RGBW backlight, RIGID’s 360-Series RGBW round lights are stylish and functional. The 360-Series RGBW round lights are protected by a high-grade aluminum alloy housing and can project up to 8,600 raw lumens making them one of the most robust and useful round lights on the market. Inside, the 360-Series RGBW round lights are feature-packed, with a black exposed circuit board, optimized forward projecting optics, and a color-changing backlight that lets you toggle between eight available backlight options with the flip of a switch: red, green, blue, light blue, purple, amber, white, or demo mode. Select from the 4-inch, 6-inch, or 9-inch lights with Spot, Drive, and Diffused 4-inch Only beam patterns for a customized experience and look. RIGID’s 360-Series RGBW round lights seamlessly integrate into multiple applications and make it easier than ever to Own The Night.Features: RGBW Backlighting. Back Lighting Independently Controlled Stainless Steel Mounting Bracket. Included Removable Bezel for Color Matching, Removable Bezel and Side Fairings for OEM Applications 9-36 VDC OperationFlying Leads for Universal InstallationAlloy Housing and Heatsink Reverse Polarity ProtectionOver/Under Voltage ProtectionIP68 Compliant - Dust/Water Ingress Pressure Equalizing VentBlack Exposed Printed Circuit BoardPatented Optics 50,000 Hr+ LED Lifespan Off-Road Use OnlyProduct Comes With:Mounting HardwareStainless Steel U-Shape Bracket Harness Switch Specifications:Size: 4'' Weight: 1.30lbs Optics: Drive Watts: 23W Amp Draw: 2Raw Lumens: 3060Lux @ 10m: 326.9Beam Distance @ 1 Lux: 180.8 Beam Distance @ .25 Lux: 361.6Peak Beam Intensity cd: 32685. Horizontal Beam Angle: 44
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.