Zoro Homepage

D-Series PRO Flood Flush Mount Black Light - Pair

  • Mfr # 212113

  • Zoro # G112299498


product price: $318.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212113
Zoro #
G112299498
UPC #
849774026997
Country of Origin
Unknown

Description

D-Series PRO Flood Flush Mount Black Light - Pair The RIGID D-Series LED light pod has always been the most versatile compact lighting package on the market. RIGID made it professional grade with the D-Series PRO, which offers more light output than ever before thanks to recent advancements in LED technology. Available with a variety of mounting options and beam patterns, the D-Series PRO can be utilized for virtually any lighting application. Measuring just 3 x 3 Inches, the D-Series PRO packs a powerful punch of up to 102 percent more raw lumens with PRO. RIGID's D-Series PRO lights are available with either black or white housing, updates to the D-Series include prominent branding and blacked-out circuit boards for a more refined look. They feature the same superior build quality as the rest of RIGID's lighting products, providing reliable and efficient lighting on demand. Own The Night with RIGID's original pod LED light. Features: 50,000 Plus Hour Lifespan 9-36 V DC Durable UV Resistant Powder Coat High-Grade Aluminum Alloy Integrated Thermal Management System Impact Resistant Polycarbonate Lens Over/Under Voltage Protection RFI/EMI Protection Reverse Polarity Protection RoHS Compliant IP68 Compliant - Dust/Water Ingress Operating Temp -40 Deg F To +145 Deg F SAE J575 Compliant - Shock/Vibration Available In White And Black Housing Pressure Equalizing Vent Waterproof Connector Exclusions Apply Limited Lifetime Warranty Off-Road Use Only Specifications: Optics: Flood Watts: 30 Amp Draw: 2.14 Voltage Max: 36 Raw Lumens: 3168 Lux @ 10m: 58.19 Beam Distance @ 1Lux: 76.3 Beam Distance @ .25Lux: 152.6 Horizontal Beam Angle: 39.9 Product Comes With: Mounting Hardware Stainless Steel, U-Shape Bracket Excludes FM Vibration Isolators Heavy Duty Surface Only Harness with Switch Deutsch Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.