Zoro Homepage

SR-SRS PRO 50" MDNT

  • Mfr # 950214BLK

  • Zoro # G3504758


product price: $1,679.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Color
Black
Lumens
31350 lm
Voltage
9 to 36V DC
Wattage
290 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950214BLK
Zoro #
G3504758
UPC #
849774031601
Country of Origin
United States

Dimensions

Length
50 in

Details

Lighting Technology
LED
Housing Color
Black
Lumens
31350 lm
Voltage
9 to 36V DC
Wattage
290 W
Features
Integrated Thermal Management System, Reverse Polarity Protection, Over/Under Voltage Protection, RFI/EMI Protection
Lens Material
Polycarbonate
IP Rating
IP68
Peak Beam Intensity
334,145 cd
Amps
20.71 A
Temperature Range
-40 to 145°F
Rated Life
50000+ hrs
Finish
Powder Coated
Housing Material
Aluminum Alloy
Item
Light Bar
Beam Angle
18 Degrees

Description

SR-SRS PRO 50" MDNT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.