Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ring Ring 3866332 Plastic Outdoor LED Illuminated Solar Sign 3866332

Ring 3866332 Plastic Outdoor LED Illuminated Solar Sign (Discontinued)

  • Mfr # 3866332
  • Zoro # G103978333
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3866332
Zoro #
G103978333
UPC #
852239005345
Country of Origin
Unknown

Description

Features
  • Our products are assured for reliability and durability which has high quality and standard
  • Our products are designed with the up to date designs and creativity
  • Charges during the day and lights up at night.
  • Stop burglars before they get to the door.
  • Charges during the day and lights up at night.
  • Simple setup and weather-resistant design.
Specifications
  • Material: Plastic
  • Indoor or Outdoor: Outdoor
  • Bulb Type: LED
  • Volts: 5.2 volt
  • Sign Text: Protected by ring Audio/Video Surveillance
  • Height: 12 in.
  • UV Resistant: Yes
  • Battery Operated: Yes
  • Depth: 1.5 in.
  • UL Listed: No
  • Weight: 2.88 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.