Shop All Cut-Resistant Gloves
Ringers Gloves
Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR
Mfr # 065-11
Zoro # G5780243
product price: $16.35
/pr
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- Color High Visibility Gray/ Red
- Glove Coating Finish Sandy
Product Information
- Brand Ringers Gloves
- MFR # 065-11
- Zoro # G5780243
- UPC # 646818065116
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 10 in |
Size- Alpha | XL |
Size- Numeric | 11 |
Details
Description
Coated Gloves, Additional Hazard Protection None, Cut-Resistance Coverage Palm Side, ANSI/ISEA Impact Level 2, Palm Material Nitrile, Standards EN388, Glove Coating Material Nitrile, ANSI/ISEA Cut Level A4, Touchscreen Compatible Yes, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Journeyman 420D Jacket Green (3305J-XL)
- ALLIANCE MERCANTILE Viking HighPressureSprayJetWash (VW40-12)
- ACCUFORM Danger Sign, 7 x 10In, R and BK/WHT, PLSTC, Header Legend Color: White (MFPR104VP)
- 3M Dual Airline Connct Assembly SA-1027/071 (SA-1027)
- RINGERS GLOVES VF, Impact Glove, Knitted, SZ 11,799LG4, PR (R-840VP)
- RINGERS GLOVES Glove, Rescue, Cut Resistant, M, Hi-Vis, Pr (347-09)
- RINGERS GLOVES Gloves, L, PR (167)
- RINGERS GLOVES Cut Resistant Impact Gloves, A2 Cut Level, Uncoated, XL, 1 PR (314-11)
- RINGERS GLOVES Extrication Gloves, Arnortex, L, Hi-Vis, Pr (327-10)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (065-08)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUS)
- Ringers Gloves Gloves & Hand Protection