Hi-Vis Mechanics Gloves, Nylon Palm, M, Green
Mfr # 307-09
Zoro # G4932934
product price:Â $22.49
/prKey Features
Color
Green
Palm Material
Nylon
Application
Traffic Direction,, Construction, Law Enforcement, Security
Palm Construction
Nylon, Reflective Coating
Finger Style
Full Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
307-09
Zoro #
G4932934
UPC #
646818307094
Country of Origin
Hong Kong
Dimensions
Glove Size
M
Size
M
Details
Item
Hi-Vis Mechanics Gloves
Color
Green
Palm Material
Nylon
Application
Traffic Direction,, Construction, Law Enforcement, Security
Palm Construction
Nylon, Reflective Coating
Finger Style
Full Finger
Cuff
Shirred
Closure Type
Slip-On
Back Material
Nylon
Glove Palm Material
Nylon
Sold As
Pair
Finger Coverage
Full Finger
Description
Mechanics Gloves, M, High Visibility Green, Shirred Cuff, Nylon Palm Material, Nylon Back Material, Slip On Closure Type, Full Finger Finger Style, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.