Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Resistant Gloves, S, PR

  • Mfr # 667

  • Zoro # G3793537


product price: $56.69
/pr

Key Features

Palm Material
Goatskin
Palm Construction
1-Layer
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138, CE EN 388
Insulated
No
Knuckle Padding Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
667
Zoro #
G3793537
UPC #
646818667082
Country of Origin
Hong Kong

Dimensions

Glove Size
8
Cuff Length
2 in
Size- Numeric
8
Size- Alpha
S

Details

Item
Impact Resistant Gloves
Palm Material
Goatskin
Palm Construction
1-Layer
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138, CE EN 388
Insulated
No
Knuckle Padding Material
Rubber
Color
High Visibility Yellow, Red, White
ANSI/ISEA Cut Level
A5
Closure Type
Slip-On
Hand
Left and Right
Series
R-Hide
Glove Back Material
Goatskin
Cuff
Slip-On
Lining
Pellon(R) Fleece
Finger Style
Full Finger
Glove Hand Style
Left and Right
Leather Glove Style
Drivers
Brand and Series
Ringers Gloves R-Hide Classic
Cuff Style
Shirred Slip-On
Rope Channel Reinforcement
No
ANSI/ISEA Cut Load
2,200 g
Glove Liner Material
HPPE
Glove Materials
Goatskin
Impact Glove Type
ANSI Rated, CE Rated
Hand Protection Style
Glove
EN 388 Rating
3X42EP
EN 388 Impact Rated
Yes
Includes Pull Strap
No
Includes Padded Palm
No
Includes Keypad Nib
No
Includes ID Panel
No
Finger Coverage
Full Finger
Glove Cut
Clute
Cut-Resistance Coverage
Full
Leather Color
White
Glove Safety Features
High-Visibility
Glove Leather Grade
A
Knuckle Protection Material
TPR
Internal Reinforcement Material
HPPE
Includes Pinch Point Protection
Yes
Reflective Backing
No
Glove Construction
Cut and Sewn
Glove Back Color
White
Thumb Style
Wing
Water Resistant
No
Stitching Material
Nylon
Windproof
No
Touchscreen Compatible
No
Low-Profile Impact Protection
Yes
Impact Protection Style
Low-Profile
Thumb Sweat Wipe
No
Includes Red Palm
No
ANSI/ISEA Impact Force
9 kN
ANSI/ISEA Puncture Level
3
Leather Palm Process
Grain
Leather Grade
Premium
Cuff Material
Leather
Includes Double Palm
No
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Abrasion Cycles
1,000
Waterproof
No
ANSI/ISEA Impact Level
1
High-Visibility
Yes
Palm Color
White
Leather Coverage Style
Full Leather
Oil-Resistant
No
Palm/Back Material
Goatskin
Minimum Temperature
Not Rated
Leather Glove Liner Type
HPPE Liner
Oil Resistant
No
Liner Style
HPPE Liner

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138, CE EN 388, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material HPPE, Leather Grade Premium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.