Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Resistant Gloves, XL, PR

  • Mfr # 667

  • Zoro # G3793519


product price: $56.69
/pr

Key Features

Palm Material
Goatskin
Palm Construction
1-Layer
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138, CE EN 388
Insulated
No
Knuckle Padding Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
667
Zoro #
G3793519
UPC #
646818667112
Country of Origin
Hong Kong

Dimensions

Glove Size
11
Cuff Length
2 in
Size- Alpha
XL
Size- Numeric
11

Details

Item
Impact Resistant Gloves
Palm Material
Goatskin
Palm Construction
1-Layer
Standards
ANSI/ISEA 105-2016, ANSI/ISEA 138, CE EN 388
Insulated
No
Knuckle Padding Material
Rubber
Color
High Visibility Yellow, Red, White
ANSI/ISEA Cut Level
A5
Closure Type
Slip-On
Hand
Left and Right
Series
R-Hide
Finger Style
Full Finger
Glove Back Material
Goatskin
Lining
Pellon(R) Fleece
Cuff
Slip-On
Includes Keypad Nib
No
Knuckle Protection Material
TPR
Thumb Sweat Wipe
No
Low-Profile Impact Protection
Yes
Includes Padded Palm
No
Cuff Material
Leather
EN 388 Rating
3X42EP
Impact Protection Style
Low-Profile
ANSI/ISEA Abrasion Level
3
Includes ID Panel
No
Waterproof
No
ANSI/ISEA Cut Load
2,200 g
Glove Construction
Cut and Sewn
Leather Palm Process
Grain
EN 388 Impact Rated
Yes
Includes Red Palm
No
Glove Liner Material
HPPE
Glove Leather Grade
A
Leather Glove Style
Drivers
Brand and Series
Ringers Gloves R-Hide Classic
Leather Grade
Premium
Impact Glove Type
ANSI Rated, CE Rated
Glove Safety Features
High-Visibility
Cut-Resistance Coverage
Full
Hand Protection Style
Glove
Finger Coverage
Full Finger
ANSI/ISEA Puncture Level
3
Touchscreen Compatible
No
Includes Pinch Point Protection
Yes
Rope Channel Reinforcement
No
Thumb Style
Wing
Reflective Backing
No
Cuff Style
Shirred Slip-On
Internal Reinforcement Material
HPPE
Stitching Material
Nylon
Includes Pull Strap
No
Glove Back Color
White
Leather Color
White
Glove Materials
Goatskin
Includes Double Palm
No
ANSI/ISEA Impact Force
9 kN
ANSI/ISEA Abrasion Cycles
1,000
Glove Cut
Clute
Glove Hand Style
Left and Right
Windproof
No
Water Resistant
No
ANSI/ISEA Impact Level
1
High-Visibility
Yes
Palm Color
White
Leather Coverage Style
Full Leather
Palm/Back Material
Goatskin
Oil-Resistant
No
Minimum Temperature
Not Rated
Leather Glove Liner Type
HPPE Liner
Oil Resistant
No
Liner Style
HPPE Liner

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 1, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105-2016, ANSI/ISEA 138, CE EN 388, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material HPPE, Leather Grade Premium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.